
SGR Marine Battery Cable, 4 AWG, 440 Strand, Red, Sold per FT
Mfr # 152704-81
Zoro # G714914072
product price: $2.79
/ea
Sold in multiples of 60 for $167.40
Key Features
Material
Bare Copper
Number of Conductors
1
Conductor Type
Stranded
Wire Outer Diameter
0.410"
Overall Shielding Type
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
152704-81
Zoro #
G714914072
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.410"
Details
Material
Bare Copper
Number of Conductors
1
Conductor Type
Stranded
Overall Shielding Type
Unshielded
Insulation Material
EPDM
Product Group
SGR
Color
Red
# of Conductors
1
Temperature
125°C
Item
Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.