Shop DRAKA PRESTOLITE AUTOMOTIVE
See all product information
Create Account
SXL Primary Wire 14 AWG XLPE Insulated, 60V, Dark blue, Sold per FT
- Mfr # 149331-91IE
- Zoro # G114914061
product price:Â
$
0.32
/ea
Sold in multiples of 600 for
$192.00
Key Features
Color
Dark Blue
Type
Stranded
Number of Conductors
1
Temperature
125°C
Insulation Material
XLPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149331-91IE
- Zoro #
- G114914061
- UPC #
- -
- Country of Origin
- United States
- Color
- Dark Blue
- Type
- Stranded
- Number of Conductors
- 1
- Temperature
- 125°C
- Insulation Material
- XLPE
- Material
- Bare Copper
- Product Group
- SXL
- # of Conductors
- 1
- Voltage
- 60V
- Overall Shielding Type
- Unshielded
- Item
- Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.