Shop DRAMM
See all product information
Create Account
24" Watering Extension Handle
- Mfr # 124-GC
- Zoro # G102682934
product price:Â
$
29.59
/ea
Key Features
Outside Diameter
0.3
Length
24.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124-GC
- Zoro #
- G102682934
- UPC #
- 36434223555
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 0.3
- Length
- 24.7
Description
Simplify all your hand watering jobs with this durable Dramm 24" Extension Handle. Constructed of drawn aluminum tubing to withstand rugged use.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.