Zoro Homepage

OneTouch High Flow Valve

  • Mfr # 74800

  • Zoro # G414563518


product price: $25.25
/ea

Key Features

Inlet Size
3/4 in FGHT
Material
Nylon, Rubber, Brass
Outlet Size
3/4 in MGHT
Max. Flow Rate
16 gpm at 40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74800
Zoro #
G414563518
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4 in FGHT
Outlet Size
3/4 in MGHT

Details

Material
Nylon, Rubber, Brass
Max. Flow Rate
16 gpm at 40 psi

Description

Discover the convenience of complete and precise water flow control with the OneTouch HighFlow valve. This versatile valve allows you to effortlessly adjust water flow with your thumb, ensuring efficient watering from one plant to the next. Its molded rubber grip provides comfort during use, and the durable brass outlet ensures long-lasting performance. Crafted from a zinc die-cast body with a rubber over-mold and brass threads, it's the professional choice for water control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.