Zoro Homepage

RainSelect 9 Pattern Aluminum Watering Wand Assorted Color

  • Mfr # 10-23610

  • Zoro # G816119399


product price: $24.99
/ea
Sold in multiples of 2 for $49.98

Key Features

For Use With
Sprinkling Wands
Length
3.25 in
Height
2.5 in
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-23610
Zoro #
G816119399
UPC #
36434236111
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.25 in
Height
2.5 in
Width
20.5 in

Details

For Use With
Sprinkling Wands
Item
Sprinkling Accessories

Description

Handle Grip Material: Plastic, Material: Aluminum, Number of Spray Patterns: 9, Packaging Type: , Product Type: Watering Wand, Spray Pattern: , Sub Brand: RainSelect, Brand Name: Dramm, Trigger Lock: , Wand Length: 16, Water Flow Control: Thumb Actuated V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.