Current Clamp Probe, 3000 A
Mfr # DRANFLEX3000XLB36
Zoro # G6013052
product price: $1,078.12
/ea
Free Shipping & Returns
Key Features
Amps AC
30/300/3000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
11.5 in (292mm)
Max. Conductor Size
7+ in.
Connector Type
Dranetz TR Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRANFLEX3000XLB36
Zoro #
G6013052
UPC #
-
Country of Origin
United Kingdom
Dimensions
Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Battery Size
AA
Maximum Conductor Size
11 in
Details
Item
Clamp On Current Probe
Amps AC
30/300/3000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
11.5 in (292mm)
Connector Type
Dranetz TR Style
Output
1.5V Full Scale RMS
Accuracy
+/-1% of Reading
Includes
(2) AA Batteries, Instructions
For Use With
DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108
Safety Rating
CAT III 1000V, CAT IV 600V
Maximum AC Current Measurement
3,000 A
Maximum AC Voltage Measurement
1,000 V
Batteries Included
Yes
Minimum AC Current Measurement
30 A
Jaw Opening
11.5 in
Battery Voltage
1.5V DC
Battery Chemistry
Alkaline
Parameters Measured
AC Current, AC Voltage
Description
Clamp On Current Probe, Connector Type Dranetz TR Style, For Use With DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum Conductor Size 11 in, Output 1.5V Full Scale RMS, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Flexible, Jaw Opening 11.5 in, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.