Current Clamp Probe, 3000 A
Mfr # DRANFLEX3000XLB48
Zoro # G5868545
product price: $1,260.99
/ea
Free Shipping & Returns
Key Features
Amps AC
30/300/3000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
15.0 in (381mm)
Max. Conductor Size
7+ in.
Connector Type
Dranetz TR Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRANFLEX3000XLB48
Zoro #
G5868545
UPC #
-
Country of Origin
United Kingdom
Dimensions
Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
17 in
Battery Size
AA
Details
Item
Clamp On Current Probe
Amps AC
30/300/3000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
15.0 in (381mm)
Connector Type
Dranetz TR Style
Safety Rating
CAT III 1000V, CAT IV 600V
Includes
(2) AA Batteries, Instructions
Output
1.5V Full Scale RMS
Accuracy
+/-1% of Reading
For Use With
DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108
Battery Chemistry
Alkaline
Batteries Included
Yes
Parameters Measured
AC Current
Maximum AC Current Measurement
3,000 A
Jaw Opening
15 in
Battery Voltage
1.5V DC
Minimum AC Current Measurement
30 A
Description
Clamp On Current Probe, Connector Type Dranetz TR Style, For Use With DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum Conductor Size 17 in, Output 1.5V Full Scale RMS, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Jaw Opening 15 in, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.