Current Clamp Probe, 6000 A
Mfr # DRANFLEX6000XLB24
Zoro # G5896371
product price: $1,261.99
/ea
Free Shipping & Returns
Key Features
Amps AC
60/600/6000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
7.5 in (190mm)
Max. Conductor Size
7+ in.
Connector Type
Dranetz TR Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRANFLEX6000XLB24
Zoro #
G5896371
UPC #
-
Country of Origin
United Kingdom
Dimensions
Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Battery Size
AA
Maximum Conductor Size
8 in
Details
Item
Clamp On Current Probe
Amps AC
60/600/6000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
7.5 in (190mm)
Connector Type
Dranetz TR Style
Safety Rating
CAT III 1000V, CAT IV 600V
Accuracy
+/-1% of Reading
Output
1.5V Full Scale RMS
For Use With
DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108
Includes
(2) AA Batteries, Instructions
Minimum AC Current Measurement
60 A
Maximum AC Current Measurement
6,000 A
Battery Voltage
1.5V DC
Parameters Measured
AC Current, AC Voltage
Maximum AC Voltage Measurement
1,000 V
Batteries Included
Yes
Battery Chemistry
Alkaline
Jaw Opening
7.5 in
Description
Clamp On Current Probe, Connector Type Dranetz TR Style, For Use With DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108, Maximum AC Current Measurement 6,000 A, Minimum AC Current Measurement 60 A, Maximum Conductor Size 8 in, Output 1.5V Full Scale RMS, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Flexible, Jaw Opening 7.5 in, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.