
Endurance Hat
Mfr # HAT-END-BLACK
Zoro # G916251227
product price: $19.99
/eaKey Features
Includes
Vented hat system
Features
Made from 100% sweat-wicking polyester material; Packable and Collapsible; Sweat-Wicking
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAT-END-BLACK
Zoro #
G916251227
UPC #
-
Country of Origin
China
Details
Includes
Vented hat system
Color
Black
Features
Made from 100% sweat-wicking polyester material; Packable and Collapsible; Sweat-Wicking
Material
Polyester
Description
Breathable, sweat-wicking performance hat designed for endurance activities.
- Sleek design gives off a minimal and bold aesthetic.
- Sweat-Wicking: Made from 100% sweat-wicking polyester material.
- Unique side air-vents lets heat escape for maximum air-flow and ventilation.
- Lightweight, flexible construction for ultimate performance.
- Battles the Sun: Flexible bill keeps the sun shaded from your eyes.
- Packable and Collapsible: The soft bill and collapsible design packs easily into a vest or belt and returns back to its structure when put back on.
- Elastic Adjustment: The elastic bungee cinching system lets you quickly adjust the size for a perfect fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.