Zoro Homepage

Insulated Reservoir Sleeve

  • Mfr # RVSR-SLVE-CMPT-1.5L

  • Zoro # G116251225


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Features
Low profile design
Material
Polyester
For Use With
Square Shaped Hydration Bladder
Application
Keeps Water Cool: The insulated sleeve slides over the reservoir like a jacket, diminishing the transfer of body heat to your water.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVSR-SLVE-CMPT-1.5L
Zoro #
G116251225
UPC #
-
Country of Origin
Viet Nam

Details

Color
White
Features
Low profile design
Material
Polyester
For Use With
Square Shaped Hydration Bladder
Application
Keeps Water Cool: The insulated sleeve slides over the reservoir like a jacket, diminishing the transfer of body heat to your water.

Description

The Drankful Insulated Sleeve keeps your water colder for longer by creating a barrier between your natural body heat from warming your fluids.


  • Keeps Water Cool: The insulated sleeve slides over the reservoir like a jacket, diminishing the transfer of body heat to your water.
  • Barrier to Sweat: The sleeve acts as a natural barrier between sweat getting into/onto your gear.
  • Multi-Use Functionality: Used by many as a place to store cell phone during colder weather to prevent battery from draining rapidly.
  • Internal Organization: Want to use the sleeve without the reservoir? This acts as an extra packing sleeve to keep your valuables neat, tidy, and secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.