Zoro Homepage

Liquid Clog Remover, Drain Opener, 32oz., , PK 12

  • Mfr # SJN318593CT

  • Zoro # G302501486


product price: $63.85
/pk 12, $5.32/ea

Key Features

Item - Drains and Maintainers
Liquid Clog Remover
Chemicals For Use On
Bathroom; Kitchen; Garbage; Sink
Cleaner Container Size
32 fl oz (1 quart)
Cleaner Form
Liquid
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJN318593CT
Zoro #
G302501486
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
32 fl oz (1 quart)

Details

Item - Drains and Maintainers
Liquid Clog Remover
Chemicals For Use On
Bathroom; Kitchen; Garbage; Sink
Cleaner Form
Liquid
Color
White

Description

Drano Liquid Clog Remover offers a reliable, cost-saving solution to the problem of blocked drains. It is simple to use and safe for all pipes in both kitchen and bathroom clogs. Clog remover starts working to break down clogs on contact. After 15 to 30 minutes, clogs are substantially minimized or dissolved. A final blast of hot water flushes away what's left of the clog. Clog remover contains a special ingredient to protect pipes from corrosion so it's safe for plastic, PVC, metal pipes, garbage disposals and septic systems. Clog remover won't harm pipes when used overnight and does not contain phosphates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.