Zoro Homepage

Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12

  • Mfr # 318593

  • Zoro # G6073582


product price: $52.99
/pk 12, $4.42/ea

Key Features

Chemicals For Use On
Metal; Plastic; PVC
Fragrance
Unscented
Cleaner Form
Liquid
Standards
Phosphate Free
Application
Drain Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318593
Zoro #
G6073582
UPC #
10019800002920
Country of Origin
United States

Dimensions

Size
32 oz

Details

Chemicals For Use On
Metal; Plastic; PVC
Fragrance
Unscented
Cleaner Form
Liquid
Standards
Phosphate Free
Application
Drain Cleaner
Weight
31.69 lbs

Description

Drano® Liquid Drain Cleaner, 32oz Safety Cap Bottle, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.