Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, PK4

  • Mfr # 696642

  • Zoro # G6082682


product price: $90.39
/pk 4, $22.60/ea
Free Shipping & Returns

Key Features

Chemicals For Use On
Drains; Garbage Disposals
Fragrance
Bleach
Cleaner Form
Gel
Size
128 oz
Weight
38.9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696642
Zoro #
G6082682
UPC #
10019800708099
Country of Origin
United States

Dimensions

Size
128 oz

Details

Chemicals For Use On
Drains; Garbage Disposals
Fragrance
Bleach
Cleaner Form
Gel
Weight
38.9 lbs
Application
Drains; Garbage Disposals

Description

Drano® Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.