Zoro Homepage
This item is Discontinued.
Drano TrueDerma, Disposable Gloves, Latex, M, 100 PK, Beige 694772

TrueDerma, Disposable Gloves, Latex, M, 100 PK, Beige (Discontinued)

  • Mfr # 694772
  • Zoro # G911133269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694772
Zoro #
G911133269
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Latex-Free
No
Series
TrueDerma

Description

Drano Max Gel Clog Remover is an 80 oz. thick bleach formula designed to target and dissolve tough clogs in drains. It effectively removes hair, soap scum, and other debris by clinging to clog material and cutting through standing water. The gel consistency allows it to penetrate and break down blockages quickly. Suitable for use in household drains, it helps maintain clear pipes by addressing stubborn buildup. This pack of 6 bottles is manufactured by SC Johnson.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.