Zoro Homepage

Draper 3-Position Key Control Switch KS-3

  • Mfr # 121018

  • Zoro # G410948982


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Compatibility
Targa Electric Projection Screen
Application
Projection Screen
Color
Silver
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121018
Zoro #
G410948982
UPC #
641092160366
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in

Details

Material
Stainless Steel
Compatibility
Targa Electric Projection Screen
Item
Power Supply Key Switch
Application
Projection Screen
Color
Silver

Description

Projector - Misc., 3-POSITION KEY CONTROL SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.