Zoro Homepage

Draper Access 133" Electric Projection Screen - 16:9 - Grey XH600V - 65" x 116" - Ceiling Mount

  • Mfr # 140030FBU

  • Zoro # G010850760


product price: $5,659.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 116 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Access/Series V Electric Projection Screen, Adjustable or removable hoisting brackets, 1 x 110-120V 3-position switch, Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140030FBU
Zoro #
G010850760
UPC #
641092298908
Country of Origin
United States

Dimensions

Screen Size
65 in H x 116 in W
Diagonal Image Size
133 in
Screen Width
116 in
Screen Height
65 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Access/Series V Electric Projection Screen, Adjustable or removable hoisting brackets, 1 x 110-120V 3-position switch, Flange
Screen Folding Mechanism
Electric
Series
V
Product Line
Access
Screen Fabric
Grey XH600V
Mounting
Ceiling Mount
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, ACCESS V 133IN HDTV GREY XH600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.