Zoro Homepage

Draper Access E 113" Electric Projection Screen - 16:10 - Matt White XT1000E - 60" x 96" - Ceiling Mount

  • Mfr # 139115

  • Zoro # G110849671


product price: $3,282.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
60 in H x 96 in W
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Diagonal Image Size
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139115
Zoro #
G110849671
UPC #
641092184898
Country of Origin
United States

Dimensions

Screen Size
60 in H x 96 in W
Diagonal Image Size
113 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric

Description

Projector Screens, ACCESS E 113IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.