Zoro Homepage

Draper Access E 133" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 139112

  • Zoro # G410847681


product price: $3,328.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 116 in W
Mounting Method
Recessed/In-Ceiling, Free Hanging
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Access E Electric Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 110V, 3-Position Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139112
Zoro #
G410847681
UPC #
641092184973
Country of Origin
United States

Dimensions

Screen Size
65 in H x 116 in W
Diagonal Image Size
133 in
Height
69 in
Width
10 ft
Screen Height
65 in
Screen Width
116 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling, Free Hanging
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Access E Electric Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 110V, 3-Position Switch
Projection Formats
HDTV
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD, GREENGUARD Gold
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000E
Product Line
Access E
Mounting
Recessed/In-Ceiling Mount, Free Hanging

Description

Projector Screens, ACCESS E 133IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.