Zoro Homepage

Draper Access E 161" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling recessed

  • Mfr # 139033U

  • Zoro # G310846739


product price: $3,676.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
84 in H x 144 in W
Mounting Method
Recessed/In-Ceiling
Includes
Access E, 161 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139033U
Zoro #
G310846739
UPC #
641092194446
Country of Origin
United States

Dimensions

Screen Size
84 in H x 144 in W
Diagonal Image Size
161 in
Screen Height
84 in
Screen Width
144 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access E, 161 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Access E
Screen Fabric
Matt White XT1000E
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ACCESS E 161IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.