Zoro Homepage

Draper Access E 184" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 139034

  • Zoro # G010846756


product price: $3,418.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Screen Size
95 in H x 164 in W
Mounting Method
Recessed/In-Ceiling
Includes
Case, Hoisting Brackets, (1) 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
184 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139034
Zoro #
G010846756
UPC #
641092176794
Country of Origin
United States

Dimensions

Screen Size
95 in H x 164 in W
Diagonal Image Size
184 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Case, Hoisting Brackets, (1) 110V 3-Position Switch
Screen Folding Mechanism
Electric

Description

Projector Screens, ACCESS E 184IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.