
Draper Access E 184" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling recessed
Mfr # 139034U
Zoro # G010847388
product price: $3,711.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Screen Size
95 in H x 164 in W
Mounting Method
Recessed/In-Ceiling
Includes
Access E, 184 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Diagonal Image Size
184 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139034U
Zoro #
G010847388
UPC #
641092194477
Country of Origin
United States
Dimensions
Screen Size
95 in H x 164 in W
Diagonal Image Size
184 in
Screen Height
95 in
Screen Width
164 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access E, 184 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Access E
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000E
Description
Projector Screens, ACCESS E 184IN HDTV MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.