
Draper Access E 189" Projection Screen - 16:10, Matt White XT1000E, 110 V - Ceiling Recessed
Mfr # 139043
Zoro # G310854833
product price: $3,418.99
/eaKey Features
Screen Size
105 in H x 164 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access E, 189 in , 16:10, Matt White XT1000E, 110 VCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139043
Zoro #
G310854833
UPC #
641092180456
Country of Origin
United States
Dimensions
Screen Size
105 in H x 164 in W
Diagonal Image Size
189 in
Screen Height
105 in
Screen Width
164 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access E, 189 in , 16:10, Matt White XT1000E, 110 VCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Mounting
Recessed/In-Ceiling Mount
Product Line
Access E
Description
Projector Screens, ACCESS E 189IN 16/10 MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.