Zoro Homepage

Draper Access E 193" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 139035

  • Zoro # G310847361


product price: $6,034.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Screen Size
99.5 in H x 172 in W
Mounting Method
Recessed/In-Ceiling
Includes
Case, Hoisting Brackets, (1) 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
193 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139035
Zoro #
G310847361
UPC #
641092181477
Country of Origin
United States

Dimensions

Screen Size
99.5 in H x 172 in W
Diagonal Image Size
193 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Case, Hoisting Brackets, (1) 110V 3-Position Switch
Screen Folding Mechanism
Electric

Description

Projector Screens, ACCESS E 193IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.