Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Access E 222" Projection Screen - 16:10, Matt White XT1000E, 110 V - Ceiling recessed

  • Mfr # 139045U

  • Zoro # G210855152


product price: $9,091.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Screen Size
122.5 in H x 192 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access E, 222 in , 16:10, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Diagonal Image Size
222 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139045U
Zoro #
G210855152
UPC #
641092196112
Country of Origin
United States

Dimensions

Screen Size
122.5 in H x 192 in W
Diagonal Image Size
222 in
Screen Height
122.5 in
Screen Width
192 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access E, 222 in , 16:10, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Access E
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ACCESS E 222IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.