Zoro Homepage

Draper Access FIT 137" Projection Screen - 16:10 - Grey XH600V - 72.5" x 116" - Ceiling Mount

  • Mfr # 140039FBU

  • Zoro # G510856941


product price: $5,659.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
72.5 in H x 116 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Includes
Access FIT/Series V Electric Projection Screen, 1 x 110-120V 3-position switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140039FBU
Zoro #
G510856941
UPC #
641092298953
Country of Origin
United States

Dimensions

Screen Size
72.5 in H x 116 in W
Diagonal Image Size
137 in
Screen Height
72.5 in
Screen Width
116 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Includes
Access FIT/Series V Electric Projection Screen, 1 x 110-120V 3-position switch
Series
V
Environmentally Friendly
Yes
Screen Fabric
Grey XH600V
Product Line
Access FIT
Environmental Certification
GREENGUARD Gold, GREENGUARD
Mounting
Ceiling Mount

Description

Projector Screens, ACCESS V 137IN 16/10 GREY XH60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.