
Draper Access M 133" Manual Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 197066
Zoro # G110850547
product price: $1,835.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Recessed/In-Ceiling, Free Hanging
Includes
Access M Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets
Diagonal Image Size
133 in
Screen Folding Mechanism
Manual
Projection Formats
HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197066
Zoro #
G110850547
UPC #
641092308874
Country of Origin
United States
Dimensions
Diagonal Image Size
133 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling, Free Hanging
Includes
Access M Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets
Screen Folding Mechanism
Manual
Projection Formats
HDTV
Screen Fabric
Matt White XT1000E
Product Line
Access M
Mounting
Free Hanging, Recessed/In-Ceiling Mount
Description
Projector Screens, ACCESS M 133IN HDTV MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.