Zoro Homepage

Draper Access M 137" Manual Projection Screen - 16:10, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 197065

  • Zoro # G310849655


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Free Hanging, Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Bottom Access Panel Door, Trim Flange, Hoisting Brackets
Screen Folding Mechanism
Manual
Diagonal Image Size
137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197065
Zoro #
G310849655
UPC #
641092308867
Country of Origin
United States

Dimensions

Diagonal Image Size
137 in

Details

Item
Projection Screen
Mounting Method
Free Hanging, Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Bottom Access Panel Door, Trim Flange, Hoisting Brackets
Screen Folding Mechanism
Manual

Description

Projector Screens, ACCESS M 137IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.