
Draper Access M 165" Manual Projection Screen - 16:10, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 197032
Zoro # G110847820
product price: $2,008.99
/eaKey Features
Screen Size
91.5 in H x 144 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access M, 165 in , 16:10, Matt White XT1000ECaseAluminum Operating PolePull Cord
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197032
Zoro #
G110847820
UPC #
641092181767
Country of Origin
United States
Dimensions
Screen Size
91.5 in H x 144 in W
Diagonal Image Size
165 in
Screen Width
144 in
Screen Height
91.5 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access M, 165 in , 16:10, Matt White XT1000ECaseAluminum Operating PolePull Cord
Screen Folding Mechanism
Manual
Product Line
Access M
Screen Fabric
Matt White XT1000E
Mounting
Recessed/In-Ceiling Mount
Description
Projector Screens, ACCESS M 165IN 16/10 MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.