Zoro Homepage

Draper Access V 133" Electric Projection Screen - 16:9 - Matt White XT1000VB - 65" x 116"

  • Mfr # 140030QU

  • Zoro # G210850812


product price: $5,180.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 116 in W
Color
Black/White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140030QU
Zoro #
G210850812
UPC #
641092197829
Country of Origin
United States

Dimensions

Screen Size
65 in H x 116 in W
Diagonal Image Size
133 in
Screen Width
116 in
Screen Height
65 in

Details

Color
Black/White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Product Line
Access V
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000VB
Mounting
Recessed/In-Ceiling Mount
Environmental Certification
GREENGUARD Gold

Description

Projector Screens, ACCESS V 133IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.