Zoro Homepage

Draper Access V 137" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Ceiling recessed

  • Mfr # 140039U

  • Zoro # G710857793


product price: $4,961.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Method
Recessed/In-Ceiling
Includes
Access V, 137 in , 16:10, Matt White XT1000V, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Diagonal Image Size
137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140039U
Zoro #
G710857793
UPC #
641092195429
Country of Origin
United States

Dimensions

Diagonal Image Size
137 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access V, 137 in , 16:10, Matt White XT1000V, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Product Line
Access V
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ACCESS V 137IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.