Zoro Homepage

Draper Access V 165" Electric Projection Screen - 16:10 - Matt White XT1000VB - Recessed/In-Ceiling Mount

  • Mfr # 140040QU

  • Zoro # G610858074


product price: $6,472.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection ScreenHoisting Bracket
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140040QU
Zoro #
G610858074
UPC #
641092199014
Country of Origin
United States

Dimensions

Diagonal Image Size
165 in
Height
11 in
Width
12 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection ScreenHoisting Bracket
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Product Line
Access V
Screen Fabric
Matt White XT1000VB
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ACCESS V 165IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.