Zoro Homepage

Draper Access V 165" Electric Projection Screen - 16:10 - Matt White XT1000VB - Recessed/In-Ceiling Mount

  • Mfr # 140112QU

  • Zoro # G410856805


product price: $4,686.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection Screen, Trim flange, Hoisting brackets, 1 x 110V, 3-position switch (standard)
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140112QU
Zoro #
G410856805
UPC #
641092199762
Country of Origin
United States

Dimensions

Diagonal Image Size
165 in
Height
11 in
Width
14 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection Screen, Trim flange, Hoisting brackets, 1 x 110V, 3-position switch (standard)
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Mounting
Recessed/In-Ceiling Mount
Product Line
Access V

Description

Projector Screens, ACCESS V 109IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.