
Draper Access V 193" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Ceiling recessed
Mfr # 140033U
Zoro # G810852872
product price: $10,728.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Mounting Method
Recessed/In-Ceiling
Includes
Access V, 193 in , HDTV, Matt White XT1000V, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
193 in
Product Line
Access V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140033U
Zoro #
G810852872
UPC #
641092196259
Country of Origin
United States
Dimensions
Diagonal Image Size
193 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access V, 193 in , HDTV, Matt White XT1000V, 110 V, with LVC-IV Low Voltage ControllerCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Access V
Screen Fabric
Matt White XT1000VB
Mounting
Recessed/In-Ceiling Mount
Description
Projector Screens, ACCESS V 193IN HDTV MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.