Zoro Homepage

Draper Access V 198" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Ceiling Recessed

  • Mfr # 140042

  • Zoro # G510857863


product price: $10,435.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access V, 198 in , 16:10, Matt White XT1000V, 110 VCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140042
Zoro #
G510857863
UPC #
641092181699
Country of Origin
United States

Dimensions

Diagonal Image Size
198 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access V, 198 in , 16:10, Matt White XT1000V, 110 VCaseHoisting Brackets1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Access V
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ACCESS V 198IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.