Zoro Homepage

Draper Access V 220" Electric Projection Screen - Matt White XT1000VB - Recessed/In-Ceiling Mount

  • Mfr # 140034U

  • Zoro # G010853426


product price: $11,101.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection ScreenHoisting Bracket
Diagonal Image Size
220 in
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140034U
Zoro #
G010853426
UPC #
641092196266
Country of Origin
United States

Dimensions

Diagonal Image Size
220 in
Width
19 in
Height
24 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection ScreenHoisting Bracket
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Access V

Description

Projector Screens, ACCESS V 220IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.