Zoro Homepage

Draper Access V 220" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Ceiling Recessed

  • Mfr # 140034

  • Zoro # G010852818


product price: $11,024.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
Black
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection Screen 220 in Brackets 1 x 110V, 3-position switch (standard) White case standard Trim flange
Aspect Ratio
16:9
Projection Formats
HDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140034
Zoro #
G010852818
UPC #
641092181675
Country of Origin
United States

Dimensions

Diagonal Image Size
220 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access V Projection Screen 220 in Brackets 1 x 110V, 3-position switch (standard) White case standard Trim flange
Aspect Ratio
16:9
Projection Formats
HDTV
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Access V
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ACCESS V 220IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.