Zoro Homepage

Draper Acumen 117" Electric Projection Screen - 2.35:1 - Matt White XT1000VB - Wall/Ceiling Mount

  • Mfr # 156112

  • Zoro # G110857454


product price: $3,624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Wall/Ceiling
Includes
Acumen Recharge V, 117 in , CinemaScope, Matt White XT1000VB, 110 V, 13' (4 m) recharge cable, 2 Amp plug in with USB, RF remote control, Floating wall brackets
Aspect Ratio
2.35:1
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156112
Zoro #
G110857454
UPC #
641092309987
Country of Origin
United States

Dimensions

Diagonal Image Size
117 in
Width
12 in
Height
11 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Acumen Recharge V, 117 in , CinemaScope, Matt White XT1000VB, 110 V, 13' (4 m) recharge cable, 2 Amp plug in with USB, RF remote control, Floating wall brackets
Aspect Ratio
2.35:1
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Acumen
Mounting
Wall/Ceiling Mount

Description

Projector Screens, ACUMEN RECHARGE V 117IN CINEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.