Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Acumen 118" Electric Projection Screen - 16:9 - Matt White XT1000E - Wall/Ceiling Mount, Free Hanging

  • Mfr # 153114

  • Zoro # G010854287


product price: $2,340.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Wall/Ceiling, Free Hanging
Aspect Ratio
16:9
Includes
Acumen Recharge E, 118 in , 2K/4K Full, Matt White XT1000E, 110 V, 13' (4 m) recharge cable, 2 Amp plug in with USB, RF remote control, Floating wall brackets
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153114
Zoro #
G010854287
UPC #
641092309864
Country of Origin
United States

Dimensions

Diagonal Image Size
118 in
Height
11 in
Width
12 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling, Free Hanging
Aspect Ratio
16:9
Includes
Acumen Recharge E, 118 in , 2K/4K Full, Matt White XT1000E, 110 V, 13' (4 m) recharge cable, 2 Amp plug in with USB, RF remote control, Floating wall brackets
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Acumen
Mounting
Free Hanging, Wall/Ceiling Mount

Description

Projector Screens, ACUMEN RECHARGE E 118IN 2K/4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.