Zoro Homepage

Draper Acumen 118" Electric Projection Screen - Matt White XT1000E - Wall Mount, Ceiling Mount

  • Mfr # 151114

  • Zoro # G110848247


product price: $1,946.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Ceiling, Wall
Includes
Floating Mounting Bracket
Screen Folding Mechanism
Electric
Diagonal Image Size
118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151114
Zoro #
G110848247
UPC #
641092309093
Country of Origin
United States

Dimensions

Diagonal Image Size
118 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
Floating Mounting Bracket
Screen Folding Mechanism
Electric

Description

Projector Screens, ACUMEN E 118IN 2K/4K FULL MATT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.