Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Acumen 135" Electric Projection Screen - Matt White XT1000VB - Wall Mount, Ceiling Mount

  • Mfr # 155111

  • Zoro # G810853909


product price: $4,578.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Acumen XL V, 135 in , CinemaScope, Matt White XT1000VB, 110 VFloating Mounting Bracket
Screen Folding Mechanism
Electric
Diagonal Image Size
135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155111
Zoro #
G810853909
UPC #
641092309529
Country of Origin
United States

Dimensions

Diagonal Image Size
135 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Acumen XL V, 135 in , CinemaScope, Matt White XT1000VB, 110 VFloating Mounting Bracket
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Mounting
Ceiling Mount, Wall Mount
Product Line
Acumen

Description

Projector Screens, ACUMEN XL V 135IN CINEMASCOPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.