
Draper Acumen 169" Electric Projection Screen - Matt White XT1000VB - Wall Mount, Ceiling Mount
Mfr # 155113
Zoro # G110854965
product price: $5,026.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Color
White
Mounting Method
Ceiling, Wall
Includes
Floating Mounting Bracket
Diagonal Image Size
169 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155113
Zoro #
G110854965
UPC #
641092309543
Country of Origin
United States
Dimensions
Diagonal Image Size
169 in
Details
Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
Floating Mounting Bracket
Screen Folding Mechanism
Electric
Description
Projector Screens, ACUMEN XL V 169IN CINEMASCOPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.