Zoro Homepage

Draper Acumen 182" Electric Projection Screen - 16:9 - Matt White XT1000E - Wall/Ceiling Mount, Free Hanging

  • Mfr # 152117

  • Zoro # G410850773


product price: $2,950.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Wall/Ceiling, Free Hanging
Includes
Acumen XL E, 182 in , 2K/4K Full, Matt White XT1000E, 110 V, Floating mounting brackets, Built-in low-voltage controller, Wall switch (standard)
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152117
Zoro #
G410850773
UPC #
641092309260
Country of Origin
United States

Dimensions

Diagonal Image Size
182 in
Width
14 in
Height
20 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling, Free Hanging
Includes
Acumen XL E, 182 in , 2K/4K Full, Matt White XT1000E, 110 V, Floating mounting brackets, Built-in low-voltage controller, Wall switch (standard)
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount, Free Hanging
Product Line
Acumen
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ACUMEN XL E 182IN 2K/4K FULL M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.