Zoro Homepage

Draper Acumen 208" Electric Projection Screen - Matt White XT1000VB - Wall Mount, Ceiling Mount

  • Mfr # 155114

  • Zoro # G510854770


product price: $5,896.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Floating Mounting Bracket
Diagonal Image Size
208 in
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155114
Zoro #
G510854770
UPC #
641092309550
Country of Origin
United States

Dimensions

Diagonal Image Size
208 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Floating Mounting Bracket
Screen Folding Mechanism
Electric

Description

Projector Screens, ACUMEN XL V 208IN CINEMASCOPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.