Zoro Homepage

Draper Acumen 96" Electric Projection Screen - 16:9 - Matt White XT1000E - Wall/Ceiling Mount, Free Hanging

  • Mfr # 153113

  • Zoro # G810854029


product price: $1,847.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Free Hanging, Wall/Ceiling
Includes
Acumen Recharge E, 96 in , 2K/4K Full, Matt White XT1000E, 110 V, 13' (4 m) recharge cable, 2 Amp plug in with USB, RF remote control, Floating wall brackets
Aspect Ratio
16:9
Diagonal Image Size
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153113
Zoro #
G810854029
UPC #
641092309857
Country of Origin
United States

Dimensions

Diagonal Image Size
96 in
Height
11 in
Width
12 in

Details

Color
White
Item
Projection Screen
Mounting Method
Free Hanging, Wall/Ceiling
Includes
Acumen Recharge E, 96 in , 2K/4K Full, Matt White XT1000E, 110 V, 13' (4 m) recharge cable, 2 Amp plug in with USB, RF remote control, Floating wall brackets
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Product Line
Acumen
Screen Fabric
Matt White XT1000E
Mounting
Free Hanging, Wall/Ceiling Mount

Description

Projector Screens, ACUMEN RECHARGE E 96IN 2K/4K F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.