Zoro Homepage

Draper Acumen E 113" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 151103

  • Zoro # G110854255


product price: $1,880.99
/ea
Free Shipping & Returns

Key Features

Screen Size
72 in H x 100 in W
Color
White
Mounting Method
Ceiling
Aspect Ratio
16:10
Diagonal Image Size
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151103
Zoro #
G110854255
UPC #
641092308980
Country of Origin
United States

Dimensions

Screen Size
72 in H x 100 in W
Diagonal Image Size
113 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric

Description

Projector Screens, ACUMEN E 113IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.