Zoro Homepage

Draper Acumen M 100" Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 236008

  • Zoro # G410857284


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Screen Size
61 in H x 91 in W
Color
Powder Coated White
Mounting Method
Ceiling
Diagonal Image Size
100 in
Screen Folding Mechanism
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236008
Zoro #
G410857284
UPC #
641092309673
Country of Origin
United States

Dimensions

Screen Size
61 in H x 91 in W
Diagonal Image Size
100 in
Screen Width
91 in
Screen Height
61 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Manual
Screen Fabric
Matt White XT1000E
Mounting
Ceiling Mount
Product Line
Acumen M

Description

Projector Screens, ACUMEN M 100IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.