
Draper Acumen M 119" Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 236011
Zoro # G610857749
product price: $1,445.99
/ea
Free Shipping & Returns
Key Features
Screen Size
62 in H x 108 in W
Color
Powder Coated White
Mounting Method
Ceiling
Diagonal Image Size
119 in
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236011
Zoro #
G610857749
UPC #
641092309703
Country of Origin
United States
Dimensions
Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in
Screen Width
108 in
Screen Height
62 in
Details
Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Manual
Mounting
Ceiling Mount
Product Line
Acumen M
Screen Fabric
Matt White XT1000E
Description
Projector Screens, ACUMEN M 119IN HDTV MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.