Zoro Homepage

Draper Acumen M 133" Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 236012

  • Zoro # G710857656


product price: $1,525.99
/ea
Free Shipping & Returns

Key Features

Screen Size
69 in H x 120 in W
Color
White
Mounting Method
Ceiling
Diagonal Image Size
133 in
Screen Folding Mechanism
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236012
Zoro #
G710857656
UPC #
641092309710
Country of Origin
United States

Dimensions

Screen Size
69 in H x 120 in W
Diagonal Image Size
133 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Manual

Description

Projector Screens, ACUMEN M 133IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.