Zoro Homepage

Draper Acumen M 161" Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 236013

  • Zoro # G110857386


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Screen Size
84 in H x 144 in W
Color
Powder Coated White
Mounting Method
Ceiling
Screen Folding Mechanism
Manual
Diagonal Image Size
161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236013
Zoro #
G110857386
UPC #
641092309727
Country of Origin
United States

Dimensions

Screen Size
84 in H x 144 in W
Diagonal Image Size
161 in
Screen Width
144 in
Screen Height
84 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Manual
Mounting
Ceiling Mount
Product Line
Acumen M
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ACUMEN M 161IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.