Zoro Homepage

Draper Acumen M 92" Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 236007

  • Zoro # G210857309


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Screen Size
57 in H x 83.5 in W
Color
Powder Coated White
Mounting Method
Ceiling
Screen Folding Mechanism
Manual
Diagonal Image Size
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236007
Zoro #
G210857309
UPC #
641092309666
Country of Origin
United States

Dimensions

Screen Size
57 in H x 83.5 in W
Diagonal Image Size
92 in
Screen Width
83.5 in
Screen Height
57 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Manual
Product Line
Acumen M
Mounting
Ceiling Mount
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ACUMEN M 92IN HDTV MATT WHT XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.